DESCRIPTION

  • Enables the creation of custom gaskets and washers

Lincoln Products® Rubber Gasket Sheet

LPP110190PK

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
6 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Temperature
176
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.44
per PACK
  • QUANTITY