DESCRIPTION

  • American Standard® style
  • Carded
  • Screw-on Style
  • Screws on flush valve

Lincoln Products® Screw-On Seat Disc

LIN101013

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.53
EACH
  • QUANTITY

DOCUMENTS