DESCRIPTION

  • Boxed repair parts kit
  • Contains: 24 - RP4993
  • Kit contains (24) old style (RP1181), (24) new style springs(RP3427)
  • Seats & Springs assortment

Delta Faucet Seat & Spring Box

DRP4039

Length:

4.70 in

SPECIFICATIONS

ADA Compliant
No
Height
1-3/32 in
Length
4.70 in
WaterSense Labeled
No

Starting at
$71.66
EACH
  • QUANTITY