DESCRIPTION

  • Bagged
  • Bagged with set screw
  • Chrome plated
  • Shower arm flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Shower Arm Flange Round W/Set Screw

LIN112509

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$4.49
EACH
  • QUANTITY