DESCRIPTION

  • Chrome plated
  • Round with set screw
  • Shower arm flange

Lincoln Products® Shower Arm Flange with Set Screw

LIN102509

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.67
EACH
  • QUANTITY