Shower Arm Flange with Set Screw Polished Chrome
Shower Arm Flange with Set Screw Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm flange
- Round with set screw
- Chrome plated
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Flange
- WaterSense Labeled:
- No