Hot & Cold Stem
Hot & Cold Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Eljer Plumbingware
- Faucet Part Type:
- Stem
- Height:
- 4-3/16 in
- MA Approved -:
- No
- Material:
- Brass
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No