DESCRIPTION

  • Broach count: 16
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Sigma Ceramic Stem

LIN101633

Material:

SPECIFICATIONS

Brand Model Compatibility
Altmans® Sigma Faucets
Lead Law Compliant
Yes
Length
2-5/8 in
Material
Ceramic

Starting at
$29.79
EACH
  • QUANTITY