DESCRIPTION

  • No: V-6680
  • Single control

Lincoln Products® Single Control Faucet Cartridge

LIN101226

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Valley
Cartridge Type
Replacement
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
2-5/16 in
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.46
EACH
  • QUANTITY