DESCRIPTION

  • Carded
  • Chateau 1 handle lavatory
  • Knob insert kit
  • Non-pressure balancing shower
  • White and chrome insert

Moen Chateau® Single Handle Knob Insert Kit Single Handle

M91751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2 in
Number of Handles
Single Handle

Starting at
$10.48
EACH
  • QUANTITY