DESCRIPTION

Lincoln Products® Single Handle Plate with Mounting Hardware

LIN102213

Material:

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Material
Stainless Steel
Number of Handles
Single Handle

Starting at
$25.73
EACH
  • QUANTITY