DESCRIPTION

  • Countertop thicknesses 5/8" to 3/4" plus Formica or other covering material
  • For stainless steel sinks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Sink Clip

LIN107895

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Lincoln 50/50 Double Bowl Stainless Steel Sinks
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal

Starting at
$7.86
EACH
  • QUANTITY

DOCUMENTS