Lincoln Products®
Sink Clip U Channel 12 Pack
Part #LPP113194PK | Item #7371146 | Manufacturer Part #113194
$16.79
per PACK
Faucet Part Type:
Sink ClipHow to get it:
Product Details
Specifications
CARB OTC LEED Compliant: No
Faucet Part Type: Sink Clip
GSA Approved: No
IAPMO Listed: No
Length: 1-4/5 in
MA Approved: No
Package Quantity: Pack of 12
WaterSense Labeled: No