DESCRIPTION

  • Fits sink spray hoses

Lincoln Products Sink Spray Head

LPP110304PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black, Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$10.55
per PACK
  • QUANTITY

DOCUMENTS