DESCRIPTION

Moen Slip Fit Diverter Spout

MMX71

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Spout Type
Diverter

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.53
EACH
  • QUANTITY

DOCUMENTS