DESCRIPTION

  • Fits Valley II™ and Hi-Style™ faucets and valves
  • Valley® faucet handle - small
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Small Faucet Cold Handle

LIN101383

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic

Starting at
$6.75
EACH
  • QUANTITY