DESCRIPTION

  • Fits Valley II™ and Hi-Style™ faucets and valves
  • Valley® faucet handle - small
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Small Faucet Handle Hot Valley

LIN101333

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle

Starting at
$6.75
EACH
  • QUANTITY