DESCRIPTION

  • Cock hole cover
  • Fits Stainless steel or porcelain on steel sink faucet holes
  • Snap-in style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Snap-In Faucet Hole Cover

LIN102959

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel

Starting at
$2.18
EACH
  • QUANTITY

DOCUMENTS