Solder Aerator in Polished Chrome
Solder Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Thread
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No