DESCRIPTION

  • Shower drain grid
  • Snap-In Style for Shower Stall Drains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Stainless Steel Shower Drain Grid Strainer

LIN102925

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
End Connection 1
OD
Height
2 in
Material
Brass

Starting at
$6.84
EACH
  • QUANTITY

DOCUMENTS