DESCRIPTION

  • Fits many metal faucet and shower valve handles
  • Includes chain
  • Korky Style flappers fit regular Douglas style flush valves or new style plastic flush valves with projecting arms
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Korky® Standard Closet Flapper

LIN101009

Color Finish

 

SPECIFICATIONS

Collection
Korky®
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

Starting at
$2.92
EACH
  • QUANTITY

DOCUMENTS