DESCRIPTION

  • Carded
  • Fits Moen® Posi-Temp tub and shower valves
  • Genuine Moen® repair part
  • Stop tube

Pfister Stem Diverter

P910385

Type:

SPECIFICATIONS

Cartridge Type
Single Lever
Color Finish
Brass
Color Finish Category
Brass Tones
Height
3/4 in
Length
4.90 in
Material
Brass
Type
Diverter

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.93
EACH
  • QUANTITY