DESCRIPTION

  • Includes seats, springs, nylon inserts, wrench and O-rings
  • Repair kit for kitchen, bath and shower

Lincoln Products® Stem Repair Kit

LPP111160PK

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8 in
Material
Metal, Rubber
NSF Certified
No
WaterSense Labeled
No

Starting at
$17.46
per PACK
  • QUANTITY

DOCUMENTS