DESCRIPTION

  • Aerator
  • Carded
  • Genuine Moen® repair part

Pfister Stem with Bonnet Shower Valve

P910374

Cartridge Type:

Compression

SPECIFICATIONS

Cartridge Type
Compression
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Female
Flow Rate
2.2 gpm
Material
Brass
Number of Handles
Two Handle

Starting at
$8.69
EACH
  • QUANTITY

DOCUMENTS