DESCRIPTION

  • American Standard® part: 051091-0070A
  • Bagged
  • Swing nozzle

T&S Brass Triton® Swing Spout

T62X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Triton®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Cross
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
3-3/4 in
Spout Reach
12 in

Starting at
$40.8
EACH
  • QUANTITY

DOCUMENTS