DESCRIPTION

  • 3/4"(19mm) FHT
  • 3/8"(9.5mm) MIP
  • Swivel elbow adapter

Lincoln Products® Swivel Dishwasher Adapter Elbow

LIN109319

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
FHT
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Size
3/8 in x 3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday