DESCRIPTION

  • Male aerator thread gooseneck with stream regulator outlet
  • Swivel assembly fits all standard T and S Brass swivel bases
  • Use T and S Brass series 1 aerators when required

T&S Brass Swivel Goosneck

T133X

Spout Type:

Gooseneck

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Brass
Spout Height
6-3/8 in
Spout Reach
5-11/16 in
Spout Type
Gooseneck

Starting at
$47.0
EACH
  • QUANTITY

DOCUMENTS