DESCRIPTION

  • Adjustable tailpiece
  • Color/Finish: Chrome

Sloan Valve Tailpiece Assembly

S0308809

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6-1/16 in
Material
Brass
WaterSense Labeled
No

Starting at
$34.91
EACH
  • QUANTITY

DOCUMENTS