DESCRIPTION

  • Fits all conventional toilets
  • Includes flapper tank ball, chain, locknut and washer
  • Made of non-corrosive plastic
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Tank Flush Valve Plastic

LIN101020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

Starting at
$8.91
EACH
  • QUANTITY