DESCRIPTION

  • Carded
  • Chrome
  • Metal nut
  • Old style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Tank Lever Handle

LIN100927

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

Starting at
$12.91
EACH
  • QUANTITY