DESCRIPTION

  • Acrylic
  • Carded
  • Includes screw
  • Porcelain Lever handles (Product shown with cross handles)
  • Replacement for Mixet

Moen Geneva™ Temperature Control Lever Handle

MMTH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Geneva™
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.48
EACH
  • QUANTITY