This product requires certification to purchase.

Threaded Brass Nut, Washer and Gasket in Chrome

You last purchased this on
 
Lincoln Products®

Threaded Brass Nut, Washer and Gasket in Chrome

  • Fast #
  • Part #LIN263830
  • Item #4208008
  • Manufacturer Part #263830
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Threaded Brass Nut, Washer and Gasket in Chrome

  • Fast #
  • Part #LIN263830
  • Item #4208008
  • Manufacturer Part #263830
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Nuts, Washers, Gaskets
MA Approved:
No
Material:
Brass
WaterSense Labeled:
No