DESCRIPTION

  • Fits most tissue holders
  • Spring-action type

Lincoln Products® Toilet Tissue Holder

LPP110914PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.15
per PACK
  • QUANTITY

DOCUMENTS