Trip Lever in Polished Chrome

You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LIN100807
  • Item #4720160
  • Manufacturer Part #100807
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carded
  • Generic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Toto™ THU004 Toilets
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
MA Approved -:
No
WaterSense Labeled:
No