Trip Lever in Polished Chrome

You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LIN100917
  • Item #1226917
  • Manufacturer Part #100917
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Include zinc nut and brass arm
  • Fits all conventional toilets
  • Diecast handle
  • Carded
  • Heavy duty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
MA Approved -:
No
WaterSense Labeled:
No