Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Mansfield®/Kilgore®/Norris®
- Fits tanks using #210 or #211 flush valves
- Flush lever
- Carded
- Plastic nut
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Tank Lever
- Installation Type:
- Front Mount
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Plastic
- WaterSense Labeled:
- No