DESCRIPTION

  • Briggs® style
  • Carded
  • Chrome
  • Plastic nut

Lincoln Products® Briggs Trip Lever

LIN100955

Color Finish

 

SPECIFICATIONS

Collection
Briggs
Color Finish
White
Color Finish Category
Whites
Handle Type
Trip Lever
WaterSense Labeled
No

Starting at
$10.39
EACH
  • QUANTITY