DESCRIPTION

  • Fits two handle tub and shower valves
  • Includes screw
  • Stem extender
  • Stem extension

Delta Faucet Tub and Shower Extension

DRP18627

Length:

5-1/2 in

SPECIFICATIONS

ADA Compliant
No
Depth
3-3/32 in
Height
29/32 in
Length
5-1/2 in
WaterSense Labeled
No

Starting at
$5.11
EACH
  • QUANTITY