DESCRIPTION

  • Color/Finish: Chrome
  • Delrin plastic
  • Fits most valves using threaded escutcheons
  • For Chateau 1 handle tub/shower

Moen Chateau® Tub and Shower Flange Escutcheon 16090

M16090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Chrome
Color Finish Category
Chromes
Height
1/2 in
Length
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.94
EACH
  • QUANTITY