DESCRIPTION

Lincoln Products® Tub and Shower Flange

LIN102219

Fitting Sizes:

1/8 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$6.91
EACH
  • QUANTITY

DOCUMENTS