DESCRIPTION

  • Broach count: 20

Lincoln Products® Urinal Ceramic Stem

LIN101632

Material:

SPECIFICATIONS

Brand Model Compatibility
Altmans® Sears Urinal Faucets
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Ceramic

Starting at
$19.44
EACH
  • QUANTITY