DESCRIPTION

  • Chicago® genuine part
  • Repairs both the 1/2" and 3/8" atmospheric vacuum breakers

Chicago Faucet Vacuum Breaker Part

C892302KJKABNF

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Plastic

Starting at
$20.12
EACH
  • QUANTITY