Hot and Cold Stem Valley Faucet
Valley Hot and Cold Stem Valley Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Valley Faucet
- Collection:
- Valley
- Faucet Part Type:
- Stem
- Length:
- 1-7/8 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No