DESCRIPTION

  • Contains everything needed for a complete valve rebuild

Lincoln Products® Valve Rebuild Kit for American Standard Aquaseal

LIN111835

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Aquaseal Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No
Number of Handles
Three Handle

Starting at
$48.12
EACH
  • QUANTITY

DOCUMENTS