DESCRIPTION

  • Contains everything needed for a complete valve rebuild

Lincoln Products® Valve Rebuild Kit for American Standard Tract Linear

LIN111829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Tract Line Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Three Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.4
EACH
  • QUANTITY

DOCUMENTS