DESCRIPTION

  • Contains everything needed for a complete valve rebuild

Lincoln Products® Valve Rebuild Kit for Crane/Repcal

LIN111844

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Crane and Repcal Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS