DESCRIPTION

  • Contains everything needed for a complete valve rebuild

Lincoln Products® Valve Rebuild Kit for Eljer Luster Line

LIN111850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Eljer Luster Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle

Starting at
$24.87
EACH
  • QUANTITY

DOCUMENTS