DESCRIPTION

  • Fits most 2" flush valves
  • Includes d-link chain

Lincoln Products® Vinyl Flapper

LPP111099PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Vinyl
WaterSense Labeled
No

Starting at
$13.01
per PACK
  • QUANTITY

DOCUMENTS