Lincoln Products®
Washer
Part #LIN100841 | Item #4119062 | Manufacturer Part #100841
$2.99
EACH
Product Type:
WasherHow to get it:
Product Details
- Tank to Bowl Gasket
- Nominal hard copper tube
- NSF approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Product Type: Washer
WaterSense Labeled: No