Push Button Handle Bubbler in Polished Chrome
Push Button Handle Bubbler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Push–button bubbler
- End Connection: 3/8" IPS
- Color/Finish: Chrome
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2022, ANSI 61-2022
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 372-2022, CSA 61-2022
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2022, NSF 61-2022
- NSF Certified:
- Yes
- WaterSense Labeled:
- No